60W 1-Light Medium E-26 Pendant Light in Painted Gesso White, Contemporary Gold Leaf with Painted Gold
Pierrepont 60W 1-Light Medium E-26 Pendant Light in Painted Gesso White, Contemporary Gold Leaf with Painted Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Our Pierrepont white large pendant is made of wrought iron with a gesso white finish on its exterior and a contemporary gold leaf finish on the interiors of the shades
- The rings connecting them gleam in a painted gold finish
- There are a number of other sizes and finishes in the Pierrepont family of fixtures
Specifications
- ADA Compliant:
- No
- Collection:
- Pierrepont
- Color Finish Category:
- Whites
- Color Finish Name:
- Painted Gesso White/Contemporary Gold Leaf/Painted Gold
- Diameter:
- 22 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Wrought Iron
- Minimum Height:
- 27 in
- Number of Lights:
- 1
- Overall Height:
- 104 in
- Proposition 65:
- Warning will be in 8-point type and will include a black exclamation point in a yellow equilateral triangle with bold black outline
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W