This product requires certification to purchase.

30in. Wide LED Wrought Iron Drum Chandelier with Wood Shade

You last purchased this on
 
Currey and Company

Plunge 30in. Wide LED Wrought Iron Drum Chandelier with Wood Shade

  • Fast #
  • Part #C90001147
  • Item #10483767
  • Manufacturer Part #9000-1147
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

Plunge 30in. Wide LED Wrought Iron Drum Chandelier with Wood Shade

  • Fast #
  • Part #C90001147
  • Item #10483767
  • Manufacturer Part #9000-1147
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Plunge
Color Finish Category:
Neutrals
Color Finish Name:
Toffee/Brass/White
Color Temperature:
2700
Depth:
30 in
Diameter:
30 in
Dimmable:
Yes
Height:
6-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse
Lumens:
1150
Material:
Composite, Wood, Wrought Iron
Number of Lights:
1
Number of Tiers:
1
Proposition 65:
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
17 W
Width:
30 in