This product requires certification to purchase.

24-1/2 x 44-1/2 in. 60W 1-Tier 2-Light Incandescent Transitional Chandelier in French Black with Contemporary Gold Leaf

You last purchased this on
 
Currey and Company

Prosperity 24-1/2 x 44-1/2 in. 60W 1-Tier 2-Light Incandescent Transitional Chandelier in French Black with Contemporary Gold Leaf

  • Fast #
  • Part #C90000114
  • Item #7313720
  • Manufacturer Part #9000-0114
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

Prosperity 24-1/2 x 44-1/2 in. 60W 1-Tier 2-Light Incandescent Transitional Chandelier in French Black with Contemporary Gold Leaf

  • Fast #
  • Part #C90000114
  • Item #7313720
  • Manufacturer Part #9000-0114
5 out of 5 Customer Rating

X Points
Color Finish Name: French Black/Contemporary Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A modern take on the traditional oil lamp, the Prosperity rectangular chandelier has a block-accented frame that has been treated to a french black finish
  • The interior of each of the four shades has been lined in contemporary gold leaf to bring an opulence to the illumination
  • Design details of the chandelier include circular embellishments that dangle from each clean-lined arm
  • Requires Certification

Documents


Specifications

Collection:
Prosperity
Color Finish Category:
Blacks
Color Finish Name:
French Black/Contemporary Gold Leaf
Depth:
8 in
Height:
24-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Wrought Iron
Number of Lights:
2
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
24-1/2 in x 44-1/2 in x 8 in
Volts:
120V
Watts:
60 W
Width:
44-1/2 in