28 in. 60W 1-Light Medium E-26 Incandescent Pendant in Dark Blackened Steel

You last purchased this on
 
Currey and Company

Saga 28 in. 60W 1-Light Medium E-26 Incandescent Pendant in Dark Blackened Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Currey and Company

Saga 28 in. 60W 1-Light Medium E-26 Incandescent Pendant in Dark Blackened Steel

  • Fast #
  • Part #C9781
  • Item #4939897
  • Manufacturer Part #9781
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Blackened Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A bold darkened black steel finish on the outside of the shade takes the fixture in one direction while the golden glow of the interior adds intrigue to this simple design
  • This pendant will be an epic addition to any number or interiors and will be the final flourish is an urban oasis designed to exude a rough luxe feel
  • Articulate and resolute, the Saga pendant tells its industrial-style tale through the strong sensibilities of its materials
  • Besides the interplay of the dark and bright finishes, a design note is the scored fob connecting the pendant to its chain
  • The Saga Pendant has a black steel finish on the outside of its shade and a golden glow on the interior to add contrast to the simple design
  • Requires Certification

Specifications

Application:
Ceiling
Collection:
Saga
Color Finish Category:
Stainless Steel
Color Finish Name:
Dark Blackened Steel
Diameter:
28 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
23 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Wrought Iron
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
60 W