13 in. 60W 1-Light Medium E-26 Incandescent Pendant in Harlow Silver Leaf with Sea Glass
Shoreline 13 in. 60W 1-Light Medium E-26 Incandescent Pendant in Harlow Silver Leaf with Sea Glass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The bands that encircle this three-tiered pendant have been treated to a silver leaf finish for added luxury
- This fixture will be a sumptuous addition to a beachside condo or an elegant powder room far from the coast
- The Shoreline Pendant is awash in coastal glamour with its strands of tumbled sea-glass that will bring hints of the ocean into an interior with its subtle aquamarine and seafoam tones
Specifications
- ADA Compliant:
- No
- Collection:
- Shoreline
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Harlow Silver Leaf/Sea Glass
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Wrought Iron, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 16 lb