This product requires certification to purchase.

2-PC STUBBY NUTDRIVER Set

Cushion-Grip 2-PC STUBBY NUTDRIVER Set

  • Fast #
  • Part #K610
  • Item #1758761
  • Manufacturer Part #610
5 out of 5 Customer Rating
Brand image

Cushion-Grip 2-PC STUBBY NUTDRIVER Set

  • Fast #
  • Part #K610
  • Item #1758761
  • Manufacturer Part #610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes two nut drivers (Cat.No.610-1/4 and 610-5/16).
  • Full hollow shank for long bolts or studs.
  • Stubby nut drivers allow for work in close quarters.
  • Color-coded handles for easy identification.
  • Meets or exceeds applicable AMSE / ANSI specifications.
  • Recommended accessories: K9000 in P-trap
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/4 in;5/16 in
Height
1-63/100 in
Length
3-1/2 in
Number of Pieces
2 Piece
Shaft Length
1-1/2 in
Weight
3.2 oz
Width
4-3/4 in
Characteristics & Features
Coating
Chrome Plated
Collection
Cushion-Grip
Color Finish Name
Black, Red, Yellow
Drive Size
1/4 in;5/16 in
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
No
Material
Steel
Number of Tools Included
2
Shank Style
Hollow
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Type
K610
UPC
092644650147