10 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Solid Plug with Protecto P-401 Lined
10 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Solid Plug with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Plug, Solid Plug
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- UL Listed:
- No
- Weight:
- 36 lb