• Cart

DESCRIPTION

Custom Fab 18 ft. Flanged x Plain End Ductile Iron Cement Lined Pipe

FPP18

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Water
Coating
Bituminous Tar
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Length
18 ft
Material
Ductile Iron
Pipe Lining
Cement-lined
Pipe Tubing Size
3 in