2 ft. Bituminous Tar Coated Flanged x Plain End Ductile Iron Pipe

Part #FPP16K  |  Item #283515  |  Manufacturer Part #160200FPCL

Call for Pricing

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI B16.1

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153

Application: Filtration, Industrial Plants, Potable Water, Pumping, Sewage, Wastewater

Coating: Bituminous Tar

Ductile Iron Class: CL53

Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe

End Connection 1: Flanged

End Connection 2: Plain End

End Connections: Flanged x Plain End

Length: 2 ft

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 16 in

Pressure Class: 125#

Wall Thickness: 0.43 in