20 ft. x 8 in. Flanged Protecto P-401 Bituminous Tar Spool

Part #FFPP4X20  |  Item #4508357  |  Manufacturer Part #082000FFP4

Call for Pricing

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside

Specifications

ANSI Specifications: ANSI A12.51, ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI B16.1

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-151

Application: Filtration, Industrial Plants, Potable Water, Pumping, Sewage, Wastewater

Coating: Bituminous Tar

Ductile Iron Class: CL53

Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 20 ft

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Protecto 401

Pipe Tubing Size: 8 in

Pressure Class: 125#

Wall Thickness: 0.36 in