8 in. Pipe Support
8 in. Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No