DESCRIPTION

Custom Fab Ductile Iron Filler Flange

FFPJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Length
1-1/2 ft
Material
Ductile Iron
Pressure Class
125#
Size
4 in x 4 in