DESCRIPTION

Custom Fab 19-1/2 ft. Flange x Flange Powder Coated Ductile Iron Spool

FFPPC196

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Powder Coated
End Connection 1
Flanged
End Connection 2
Flanged
Length
19-1/2 ft
Material
Ductile Iron
Pipe Tubing Size
10 in