DESCRIPTION

Custom Fab Epoxy Coated Flanged Ductile Iron Pipe

FFPELX

Length:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
Length
2 ft
Material
Ductile Iron
Pipe Tubing Size
8 in

Starting at
Call for Pricing
  • QUANTITY