Custom Fab 3 in. Flanged x Plain End Ductile Iron Spool FPPPCM

DESCRIPTION

Custom Fab 3 in. Flanged x Plain End Ductile Iron Spool

FPPPCM

Length:

SPECIFICATIONS

ANSI Specifications
ANSI A21.15
AWWA Specifications
AWWA C-115
End Connection 1
Flanged
End Connection 2
Plain End
Length
4 ft
Material
Ductile Iron
Pipe Tubing Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS