4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter with Protecto P-401 Lined
P-401 4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter with Protecto P-401 Lined
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.15, ANSI C111, ANSI C115
- ASTM:
- ASTM A-536 Grade 65-45-21
- AWWA:
- AWWA A-21.11, AWWA A-21.15, AWWA C-110, AWWA C-111, AWWA C-115
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- UL Listed:
- Yes