Print

DESCRIPTION

Custom Fab P-401 4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter with Protecto P-401 Lined

DMJFAP4LAP

Manufacturer Part #: DMJFAP4LAP

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 4 in

    DMJFAP4LAP 

    Manufacturer Part #: DMJFAP4LAP

  • 6 in

    DMJFAP4LAU 

    Manufacturer Part #: DMJFAP4LAU

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.15, ANSI C111, ANSI C115
ASTM Specifications
ASTM A-536 Grade 65-45-21
AWWA Specifications
AWWA A-21.11, AWWA A-21.15, AWWA C-110, AWWA C-111, AWWA C-115
Clean Bagged
No
Collection
P-401
Ductile Iron Class
C153
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
Yes
Fitting Size 2
4 in
Fitting Type
Straight
NSF Certified
No
Origin
Domestic
Pipe Lining
Protecto P-401
UL Listed
Yes