DESCRIPTION

350# Slip Joint Cement Lined Pipe (Less Accessories)

DI51SJPP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-115
Ductile Iron Class
CL51
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Material
Ductile Iron
Pipe Tubing Size
8 in
Pressure Class
350#