20 in. Square Plastic Water Heater Pan
20 in. Square Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 20 in
- Drain Location:
- Side
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Plastic
- Shape:
- Square
- Width:
- 20 in