26 in. Square Plastic Water Heater Pan

You last purchased this on
 
Custom Roto-Molding

26 in. Square Plastic Water Heater Pan

This product requires certification to purchase.
You last purchased this on
 
Custom Roto-Molding

26 in. Square Plastic Water Heater Pan

  • Fast #
  • Part #CHPS26BD
  • Item #1818080
  • Manufacturer Part #HPS26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter:
26 in
Drain Location:
Bottom
IAPMO Listed -:
No
Length:
26 in
Material:
Plastic
Shape:
Square
Width:
26 in