DESCRIPTION

Cutler-Hammer 1-Pole Circuit Breaker

CCL115

AMP:

SPECIFICATIONS

AMP
20
CSA Certified
Yes
Color Finish
Black
Height
3 in
Length
3 in
Type
Double Pole
UL Listed
Yes
Volts
120/240V
Width
1 in

Starting at
$19.17
EACH
  • QUANTITY

DOCUMENTS