DESCRIPTION

Cutler-Hammer 11 in. 1-Pole Circuit Breaker

CCH1

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
20
Type
Single Pole
Volts
120V
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday