Cutler-Hammer
15A 120/240V 1-Port Combined Arc Fault Circuit Breaker
Part #CBRCAF115 | Item #4336234 | Manufacturer Part #BRCAF115
$75.05
EACH
AMP:
15Product Details
Specifications
AMP: 15
Depth: 1-13/100 in
Height: 8 in
Type: CBRCAF115
Volts: 120/240V
Width: 1 in