20A 120/240V 1-Pole Combination Fire Guard

This product has been replaced by

20A 1 POLE 120V CB
Cutler-Hammer 20A 1 POLE 120V CB
Manufacturer Part #CHFN120AF
You last purchased this on
 
Cutler-Hammer

20A 120/240V 1-Pole Combination Fire Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

20A 1 POLE 120V CB
Cutler-Hammer 20A 1 POLE 120V CB
Manufacturer Part #CHFN120AF
Cutler-Hammer

20A 120/240V 1-Pole Combination Fire Guard

  • Fast #
  • Part #CCHFCAF120
  • Item #7231952
  • Manufacturer Part #CHFCAF120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
20
Product Type:
Fire Guard
UL Listed:
No
Volts:
120/240V
Width:
3-1/2 in