12 in Economy Blade

You last purchased this on
 
Cutter Diamond Products

12 in Economy Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

12 in Economy Blade

  • Fast #
  • Part #CEB12125
  • Item #7282189
  • Manufacturer Part #EB12125
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Average Blade Life
  • General Purpose Economy Blade
  • Dry/Wet Use
  • Diamond Blade
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Pavers
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
12 in
Height:
12 mm
Number of Blades:
1
RPM:
6300
Size:
12 in x 1/8 in x 1/20 mm
Type:
CEB12125