14 in Demolition Blade with Silicon Carbide Sides

You last purchased this on
 
Cutter Diamond Products

The Demolition 14 in Demolition Blade with Silicon Carbide Sides

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

The Demolition 14 in Demolition Blade with Silicon Carbide Sides

  • Fast #
  • Part #CHD14125SC
  • Item #7240887
  • Manufacturer Part #HD14125SC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Silicon carbide sides for reduced binding
  • Excellent blade life
  • Dry and wet use
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Concrete, Brick, Block, Asphalt, Concrete
Arbor Hole Size:
1/20 mm
Blade Material:
Metal
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Collection:
The Demolition
Cutting Capacity:
4-3/4 in
Diameter:
14 in
Height:
5 mm
Number of Blades:
1
RPM:
5400
Size:
14 in x 1/8 in x 1/20 mm
Type:
CHD14125SC