20 in. Reinforced Concrete, Concrete Pipe, Pavers and Masonry Cement Cutter Blade

You last purchased this on
 
Cutter Diamond Products

20 in. Reinforced Concrete, Concrete Pipe, Pavers and Masonry Cement Cutter Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

20 in. Reinforced Concrete, Concrete Pipe, Pavers and Masonry Cement Cutter Blade

  • Fast #
  • Part #CHP520140
  • Item #7282204
  • Manufacturer Part #HP520140
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent blade life
  • Exceptional blade for cutting concrete and concrete pipe
  • Dry and wet use
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Reinforced Concrete, Concrete Pipe, Pavers, Masonry
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond
Blade Thickness (in):
0.140 in
Blade Type:
Cement Cutter
Diameter:
20 in
Height:
197/500 in
Number of Blades:
1
RPM:
3055
Size:
20 in x 7/50 in x 1/20 mm