DESCRIPTION
- Dry and wet use
- Excellent blade life
- Exceptional blade for cutting ductile iron, PVC, steel products
- 100% Money Back Guarantee
Demolition 12 in Demolition Blade
CHD12125
Manufacturer Part #: HD12125
Diameter:
SPECIFICATIONS
- Application
- Cast Iron, Ductile Iron, PVC, Rebar, Steel Studs, Wood
- Arbor Hole Size
- 1/20 mm
- Blade Material
- Metal
- Collection
- Demolition
- Diameter
- 12 in
- Number Of Blades
- 1
- RPM
- 6300
- Type
- CHD12125