12 in Multi-Purpose Blade

You last purchased this on
 
Cutter Diamond Products

The Max 12 in Multi-Purpose Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

The Max 12 in Multi-Purpose Blade

  • Fast #
  • Part #CHSM12125
  • Item #7282197
  • Manufacturer Part #HSM12125
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent Blade Life
  • Multi Purpose Blade
  • Dry/Wet Use
  • Diamond Blade
  • Requires Certification

Specifications

Application:
Concrete, Ductile Iron, Steel
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Collection:
The Max
Cutting Capacity:
3-3/4 in
Diameter:
12 in
Height:
12 mm
Number of Blades:
1
RPM:
6300
Size:
12 in x 1/8 in x 1/20 mm