14 in (20mm only) Multi-Purpose Blade
The Max 14 in (20mm only) Multi-Purpose Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent blade life
- Exceptional blade for cutting concrete plus ductile iron only
- Dry and wet use
- 100% Money Back Guarantee
- Concrete, ductile iron, and steel applications
Specifications
- Application:
- Concrete, Ductile Iron, Steel
- Arbor Hole Size:
- 1/20 mm
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- The Max
- Cutting Capacity:
- 12 mm
- Diameter:
- 14 in
- Height:
- 59/125 in
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- RPM:
- 5400
- Size:
- 14 in x 1/8 in x 20 mm