12 in Multi-Purpose Blade
The Utility 12 in Multi-Purpose Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent Blade Life
- Multi Purpose Blade
- Dry/Wet Use
- Diamond Blade
Specifications
- Application:
- Concrete, Ductile Iron, Asphalt, PVC, Wood, Threaded Rod, Rebar
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- The Utility
- Diameter:
- 12 in
- Height:
- 10 mm
- Number of Blades:
- 1
- RPM:
- 6300
- Size:
- 12 in x 1/8 in x 1/20 mm
- Tool Type:
- Blade