Cutter Diamond Products

The Utility 12 in Multi-Purpose Blade

Part #CHSU11  |  Manufacturer Part #HSU12125

Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry and wet use
  • Excellent blade life
  • Exceptional blade for cutting concrete plus more ductile iron than asphalt
  • 100% Money Back Guarantee

Specifications

Application: Asphalt, Concrete, Ductile Iron, PVC, Rebar, Threaded Rod, Wood

Arbor Hole Size: 1/20 mm

Blade Material: Diamond

Blade Thickness In : 0.125 in

Collection: The Utility

Diameter: 12 in

Height: 39/100 in

Number Of Blades: 1

RPM: 6300

Tool Type: Blade