*CVR* 1.75 GPM BRIZO KINTSU H2OKINE

Part #D87406BNX  |  Item #9114908  |  Manufacturer Part #87406-BNX

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Depth: 7-19/100 in

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Handle Material: ABS

Height: 4-69/100 in

Material: Plastic

Maximum Height: 4-69/100 in

Shape: Round In Square

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.088