*CVR* BRIZO KINTSU H2OKINETIC SQ MF

Part #D87406GL25  |  Item #9114854  |  Manufacturer Part #87406-GL-2.5

Call for Pricing

Type:

Faucet

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CEC Compliant: Not for Sale in CA

Depth: 7-19/100 in

Flow Rate: 2.5 gpm

Handle Material: ABS

Height: 4-69/100 in

Material: Plastic

Maximum Height: 4-69/100 in

Shape: Round In Square

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 2.67