*CVR* California Energy Commission Not Registered Lead Law Compliant 2.2 GPM LAVATORY FCT C

Part #TB2990180F  |  Item #3174120  |  Manufacturer Part #B-2990-180F

Type:

TB2990180F
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: Not for Sale in CA

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: TB2990180F