*CVR* California Energy Commission Registered ELEC TRIM 1.0

Part #D591T1268TR  |  Item #4596835  |  Manufacturer Part #591T1268TR

Type:

D591T1268TR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Type: Centerset

Flow Rate: 1 gpm

Green: WaterSense, Yes

High Pressure: 60

Type: D591T1268TR

WaterSense Labeled: Yes