*CVR* CCY LED OUTDR POST LNTRN

Part #S8247991S71  |  Item #7061801  |  Manufacturer Part #8247991S-71

Type:

S8247991S71
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Crowell collection
  • LED
  • creme parchment glass shade
  • Advanced LED technology that warms in color when dimmed (2700K - 2200K).
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission Appliance database.
  • cETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Diameter: 8-31/32 in

Energy Star Compliant: No

Glass Type: Creme Parchment

Height: 16-15/16 in

Installation Type: Outdoor

Material: Aluminum

Type: S8247991S71

Volts: 120V

Watts: 14