*CVR* CREST RIDGE LED OUTDR LNTRN

Part #M8136173L  |  Manufacturer Part #8136-173-L

Type:

M8136173L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoor Crest Ridge LED
  • Forged Silver
  • Etched Opal Glass
  • 14W LED (Incl.)
  • 10" diameter. X 17"H

Documents

Specifications

ADA Compliant: No

Energy Star Compliant: No

Height: 17 in

Type: M8136173L