*CVR* CVENT HD KIT BCK/BCK 7 UNITS

Part #RCV8BB7USDV  |  Item #7013765  |  Manufacturer Part #CV8BB7USDV

$1,960.00 EACH

Type:

RCV8BB7USDV
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Depth: 45 in

Height: 73 in

Type: RCV8BB7USDV

Weight: 88.4

Width: 31 in