*CVR* Lead Law Compliant 2.2 GPM WORKBOARD FCT TB2482

*CVR* Lead Law Compliant 2.2 GPM WORKBOARD FCT

Part #TB2482  |  Item #3175853  |  Manufacturer Part #B-2482

Type:

TB2482

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Center Size: 8 in

Faucet Mount: Deck Mount

Handle Type: Lever

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: TB2482