*CVR* LEMONT FOUR LIGHT CANDELABRA
Part #S51316710 | Item #4702422 | Manufacturer Part #51316-710
Type:
S51316710Product Details
- Featured in the decorative Lemont collection
- 4 Torpedo Candelabra 60 watt light bulbs
- clear glass
- Clear bulb(s) recommended for this fixture
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
- Supplied with 12 feet of wire
- Supplied with 10 feet of burnt sienna chain
Specifications
Bulb Type: Incandescent
Color Finish: Burnt Sienna
Color Finish Category: Browns
Diameter: 16 in
Energy Star Compliant: No
Glass Type: Clear
Height: 28 in
Light Bulb Shape Code: Torpedo
Material: Steel
Type: S51316710
Volts: 120V
Watts: 60