*CVR* SS SINK BOWL

Part #ELRAD2521455  |  Item #4093374  |  Manufacturer Part #LRAD2521455

Call for Pricing

Type:

ELRAD2521455

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: General Use

CSA Certified: CSA B45.4

Capacity: 5.7 gal

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Length: 25 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 5 Hole

Origin: Domestic

Overall Sink Size: 25 in x 21-1/4 in

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 4-3/8 in

Sink Depth: 4-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Thickness: 0.0461 in

Type: ELRAD2521455

Width: 21-1/4 in