Trip Lever in Satin Nickel
Trip Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm
- Fits TOTO Models: Caruso
- Toilet tank "trip" lever to fit TOTO model: THU061
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Caruso THU061
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Trip Lever
- Material:
- Brass
- Width:
- 3 in