Plastic Upright Scrubber Pad Holder in Grey

You last purchased this on
 
Rubbermaid

Plastic Upright Scrubber Pad Holder in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Plastic Upright Scrubber Pad Holder in Grey

  • Fast #
  • Part #RFGQ31400GY00
  • Item #3443170
  • Manufacturer Part #FGQ31400GY00
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for spot floor cleaning and edge stripping jobs even in hard to reach corners
  • Universal locking collar
  • Ideal for general scrubbing, cleaning and/or stripping of hard surfaces
  • Securely holds commonly used 4x10 scrubbing pads
  • Color: Grey
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Plastic
Product Type:
Scrubber Pad Holder