*CVR* *WINDGA 2L BATH CP

Part #S44940BLE05  |  Item #4801170  |  Manufacturer Part #44940BLE-05

Call for Pricing

Type:

S44940BLE05

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Windgate collection
  • 2 Self Ballasted CFL GU24 13 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • alabaster glass shades
  • Direct Replacement: 44940EN-05
  • ENERGY STAR® Qualified
  • Offers energy saving fluorescent lighting
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • ETL listed for damp locations

Green

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Chrome

Color Finish Category: Chromes

Color Temperature: 2700

Energy Star Compliant: Yes

Glass Type: Alabaster

Green: Energy Star, Yes

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Material: Steel

Type: S44940BLE05

Volts: 120V

Watts: 13

Width: 12-1/2 in