DESCRIPTION

Cyber Tech Lighting 12W LED Square Recessed Light Fixture and Remodel Housing

CR4RMLEDIC

Watts:

12

SPECIFICATIONS

Color Temperature
3000
Energy Star Compliant
No
Lumens
550
UL Listed
Yes
Volts
120V
Watts
12
Width
5-7/32 in

Call for Pricing

EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.