DESCRIPTION

Cycle Stope Valves Stainless Steel Threaded Straight Supply Stop Valve

CCSV1A

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Maximum Pressure
150 psi
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY