10 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 90 Degree Bend with Cement-lined
10 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 90 Degree Bend with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C153
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.4, AWWA A-21.53, AWWA A-21.11, AWWA C-104, AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Permox CTF™
- Ductile Iron Class:
- C153
- Elbow Degree:
- 90 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- Pressure - High:
- 350
- UL Listed:
- Yes