10 x 8 in. Mechanical Joint Permox CTF™ Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined
10 x 8 in. Mechanical Joint Permox CTF™ Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C151, ANSI C116, ANSI A21.16
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-242, ASTM A-536
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11, AWWA C-116, AWWA A-21.16, AWWA C-151, AWWA A-21.51, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
- Clean Bagged:
- No
- Coating:
- Permox CTF™
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372, NSF Annex G
- NSF Certified:
- Yes
- Pipe Lining:
- Double Cement Lining
- Pressure - High:
- 350
- Type:
- DDMR108CTF
- UL Listed:
- Yes
- Weight:
- 50 lb