16 x 12 in. Mechanical Joint Permox CTF™ Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined

You last purchased this on
 
D and M Coatings

16 x 12 in. Mechanical Joint Permox CTF™ Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
D and M Coatings

16 x 12 in. Mechanical Joint Permox CTF™ Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined

  • Fast #
  • Part #DDMR1612CTF
  • Item #7314445
  • Manufacturer Part #DMR1612CTF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C151, ANSI C116, ANSI A21.16
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-242, ASTM A-536
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11, AWWA C-116, AWWA A-21.16, AWWA C-151, AWWA A-21.51, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Clean Bagged:
No
Coating:
Permox CTF™
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
16 in
Fitting Size 2:
12 in
Fitting Sizes:
16 in x 12 in
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Pipe Lining:
Double Cement Lining
Pressure - High:
350
Type:
DDMR1612CTF
UL Listed:
Yes
Weight:
112 lb